
Lavable LVB-2301 Machine Washable Area Rug
Mfr # LVB2301-576
Zoro # G610347127
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Orange, Rust, Dark Brown, Dusty Sage, Medium Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2301-576
Zoro #
G610347127
UPC #
889292244473
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.08 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.09 in
Details
Color
Burnt Orange, Orange, Rust, Dark Brown, Dusty Sage, Medium Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
9.9 lb
Features
Machine Washable
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
Canvas
Sub Style
Bohemian
Primary Color
Red
Description
Introducing the Lavable area rug, a beautiful and stylish way to add global flair to any room. This hand-crafted piece of art is machine woven from polyester, making it durable enough for high traffic areas while still providing a soft feel. The low pile construction allows for effortless cleaning with a simple machine wash cold on delicate cycle. With its exquisite bohemian design, this area rug is sure to become the centerpiece of your home decor. Add this unique and eye-catching piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.