
Lavable LVB-2302 Machine Washable Area Rug
Mfr # LVB2302-23
Zoro # G610348254
product price: $55.55
/eaKey Features
Color
Mustard, Medium Brown, Light Beige, Dusty Coral, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2302-23
Zoro #
G610348254
UPC #
889292244503
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.08 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.09 in
Details
Color
Mustard, Medium Brown, Light Beige, Dusty Coral, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.45 lb
Features
Machine Washable
Outdoor Safe
No
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
Primary Color
Brown
Backing
Canvas
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
Create a timeless and sophisticated look in your home with the Lavable area rug. This updated traditional-style piece is crafted from polyester and features a low-pile construction that is perfect for high traffic areas. It's easy to care for, too - simply machine wash cold on delicate cycle, do not bleach, and line dry. For added comfort and protection, we recommend using a rug pad sold separately. Enjoy the timeless beauty of this Lavable area rug in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.