
Lavable LVB-2302 Machine Washable Area Rug
Mfr # LVB2302-3656
Zoro # G710348161
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Medium Brown, Light Beige, Dusty Coral, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2302-3656
Zoro #
G710348161
UPC #
889292244534
Country of Origin
China
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0.08 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
0.09 in
Details
Color
Mustard, Medium Brown, Light Beige, Dusty Coral, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
4.84 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Primary Color
Brown
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
Canvas
Sub Style
Updated Traditional
Printed Design
Yes
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Description
Create a timeless and sophisticated look in your home with the Lavable area rug. This updated traditional-style piece is crafted from polyester and features a low-pile construction that is perfect for high traffic areas. It's easy to care for, too - simply machine wash cold on delicate cycle, do not bleach, and line dry. For added comfort and protection, we recommend using a rug pad sold separately. Enjoy the timeless beauty of this Lavable area rug in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.