Zoro Homepage

Lavable LVB-2303 Machine Washable Area Rug

  • Mfr # LVB2303-7696

  • Zoro # G310348127


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 5 in
Color
Rust, Orange, Beige, Navy, Dusty Sage
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2303-7696
Zoro #
G310348127
UPC #
889292244626
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.08 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.09 in

Details

Color
Rust, Orange, Beige, Navy, Dusty Sage
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
17.67 lb
Includes
Care Label
Backing
Canvas
Machine Washable
Yes
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Primary Color
Pink
Construction
Machine Woven
Printed Design
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No

Description

Introducing the Lavable area rug, a brilliant fusion of updated traditional style and modern durability. This machine-woven piece is constructed from robust polyester, promising longevity even in high traffic areas. Its low pile design offers a sleek profile while still providing the comfort you desire. To enhance its lifespan and performance, it's recommended to use this rug with a rug pad. What sets this rug apart is its ease of maintenance; simply machine wash it on a cold delicate cycle, avoid bleaching, and line dry. Effortlessly elegant and practical, this rug will be an exceptional addition to your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.