Zoro Homepage

Lavable LVB-2306 Machine Washable Area Rug

  • Mfr # LVB2306-3656

  • Zoro # G110349331


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft 6 in x 5 ft 6 in
Color
White, Blush, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2306-3656
Zoro #
G110349331
UPC #
889292459396
Country of Origin
China

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Pile Height
0.12 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
0.16 in

Details

Color
White, Blush, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
4.45 lb
Includes
Care Label
Features
Machine Washable
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Machine Washable
Yes
Backing
Canvas

Description

This Lavable area rug is the perfect addition to any traditional style home. Made of durable Polyester, it features a low pile that stands up to high traffic and won't flatten over time. With its machine woven construction, this rug will stay looking great for years to come. We recommend using with a rug pad for extra comfort and protection. Easy care instructions: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.