Zoro Homepage

Lavable LVB-2307 Machine Washable Area Rug

  • Mfr # LVB2307-23

  • Zoro # G610349459


product price: $55.55
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Brown, Blue, White, Light Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2307-23
Zoro #
G610349459
UPC #
889292459433
Country of Origin
China

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
Brown, Blue, White, Light Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.34 lb
Features
Machine Washable
Printed Design
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Machine Washable
Yes
Primary Color
Light Grey
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

This Lavable area rug is the perfect addition to any traditional style home. Made of durable Polyester, it features a low pile that stands up to high traffic and won't flatten over time. With its machine woven construction, this rug will stay looking great for years to come. We recommend using with a rug pad for extra comfort and protection. Easy care instructions: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.