
Lavable LVB-2308 Machine Washable Area Rug
Mfr # LVB2308-23
Zoro # G010350680
product price: $55.55
/eaKey Features
Color
Gray, Light Beige, White, Brown
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2308-23
Zoro #
G010350680
UPC #
889292459501
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Gray, Light Beige, White, Brown
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.34 lb
High Traffic Compatible
Yes
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
Canvas
Has Fringe
No
Primary Color
Pale Slate
Printed Design
Yes
Outdoor Safe
No
High/Low Texture
No
Description
The Lavable area rug is the perfect addition to any traditional style home. This machine woven rug is made from polyester and has a low pile, making it an ideal choice for high traffic areas in your home. For extra protection, we recommend using a rug pad underneath. Cleaning this rug is easy - just pop it into the washing machine on a cold delicate cycle and line dry. With its classic design and effortless maintenance, you'll love the Lavable area rug in your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.