Zoro Homepage

Lavable LVB-2308 Machine Washable Area Rug

  • Mfr # LVB2308-268

  • Zoro # G310350540


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Beige, White, Brown
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2308-268
Zoro #
G310350540
UPC #
889292459525
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
0.16 in
Size
2 ft 6 in x 8 ft

Details

Color
Gray, Light Beige, White, Brown
Shape
Runner
Material
Face: 100% Polyester
Weight
4.57 lb
Includes
Care Label
Features
Machine Washable
Style
Traditional
Has Fringe
No
Construction
Machine Woven
Primary Color
Pale Slate
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
No
Printed Design
Yes
Machine Washable
Yes

Description

The Lavable area rug is the perfect addition to any traditional style home. This machine woven rug is made from polyester and has a low pile, making it an ideal choice for high traffic areas in your home. For extra protection, we recommend using a rug pad underneath. Cleaning this rug is easy - just pop it into the washing machine on a cold delicate cycle and line dry. With its classic design and effortless maintenance, you'll love the Lavable area rug in your home for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.