
Lavable LVB-2308 Machine Washable Area Rug
Mfr # LVB2308-7696
Zoro # G810350729
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Beige, White, Brown
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2308-7696
Zoro #
G810350729
UPC #
889292459556
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.16 in
Details
Color
Gray, Light Beige, White, Brown
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
16.26 lb
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
Yes
Printed Design
Yes
High/Low Texture
No
Primary Color
Pale Slate
Description
The Lavable area rug is the perfect addition to any traditional style home. This machine woven rug is made from polyester and has a low pile, making it an ideal choice for high traffic areas in your home. For extra protection, we recommend using a rug pad underneath. Cleaning this rug is easy - just pop it into the washing machine on a cold delicate cycle and line dry. With its classic design and effortless maintenance, you'll love the Lavable area rug in your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.