Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavable LVB-2309 Machine Washable Area Rug

  • Mfr # LVB2309-268

  • Zoro # G110350726


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey, Warm Grey, Sterling Grey, Pewter
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2309-268
Zoro #
G110350726
UPC #
889292661829
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
1.38 in

Details

Color
Light Grey, Warm Grey, Sterling Grey, Pewter
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Weight
4.37 lb
Features
Machine Washable
Printed Design
0
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Light Grey
Outdoor Safe
No
Backing
Canvas
Style
Area Rug
Durable/Performance Rated
No
Machine Washable
Yes
Has Fringe
No
High/Low Texture
No

Description

This Lavable area rug is the perfect addition to any room. Its stylish design and low pile make it ideal for high traffic areas, while its machine woven construction ensures durability. Crafted from polyester, this beautiful rug will add a unique touch to your home. Plus, with its easy-care instructions of machine washing on delicate cycle and laying flat to dry, you can keep it looking great for years to come. Add some extra comfort and style to your home today with the Lavable area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.