
Lavable LVB-2310 Machine Washable Area Rug
Mfr # LVB2310-23
Zoro # G310350328
product price: $55.55
/eaKey Features
Color
Light Silver, Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2310-23
Zoro #
G310350328
UPC #
889292662178
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.38 in
Details
Color
Light Silver, Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
1.28 lb
Includes
Care Label
Features
Machine Washable
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
Backing
Canvas
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Printed Design
0
Durable/Performance Rated
No
Description
The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.