Zoro Homepage

Lavable LVB-2310 Machine Washable Area Rug

  • Mfr # LVB2310-268

  • Zoro # G110350474


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Light Silver, Silver, Sterling Grey, Sage
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2310-268
Zoro #
G110350474
UPC #
889292662192
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
1.38 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Silver, Silver, Sterling Grey, Sage
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Features
Machine Washable
Weight
4.37 lb
Construction
Machine Woven
Backing
Canvas
High Traffic Compatible
Yes
Style
Area Rug
Printed Design
0
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
Primary Color
Light Silver
Outdoor Safe
No

Description

The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.