
Lavable LVB-2310 Machine Washable Area Rug
Mfr # LVB2310-576
Zoro # G310351776
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2310-576
Zoro #
G310351776
UPC #
889292662215
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.12 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
1.38 in
Details
Color
Light Silver, Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
8.71 lb
Includes
Care Label
Features
Machine Washable
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
Printed Design
0
Construction
Machine Woven
Primary Color
Light Silver
Backing
Canvas
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.