
Lavable LVB-2310 Machine Washable Area Rug
Mfr # LVB2310-7696
Zoro # G010351748
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2310-7696
Zoro #
G010351748
UPC #
889292663878
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
1.38 in
Details
Color
Light Silver, Silver, Sterling Grey, Sage
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
15.55 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Primary Color
Light Silver
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
0
Description
The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.