
Lavable LVB-2311 Machine Washable Area Rug
Mfr # LVB2311-264
Zoro # G210351692
product price: $64.69
/eaKey Features
Color
Metallic - Silver, Slate
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2311-264
Zoro #
G210351692
UPC #
889292661843
Country of Origin
China
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.12 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
1.38 in
Details
Color
Metallic - Silver, Slate
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.24 lb
Features
Machine Washable
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
0
Machine Washable
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Backing
Canvas
Primary Color
Metallic - Silver
Description
The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.