Zoro Homepage

Lavable LVB-2311 Machine Washable Area Rug

  • Mfr # LVB2311-268

  • Zoro # G110351495


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Metallic - Silver, Slate
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2311-268
Zoro #
G110351495
UPC #
889292662246
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
1.38 in
Size
2 ft 6 in x 8 ft

Details

Color
Metallic - Silver, Slate
Shape
Runner
Material
Face: 100% Polyester
Weight
4.37 lb
Features
Machine Washable
Includes
Care Label
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
Yes
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
0
Primary Color
Metallic - Silver
Style
Area Rug
High/Low Texture
No

Description

The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.