
Lavable LVB-2312 Machine Washable Area Rug
Mfr # LVB2312-576
Zoro # G610351520
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Light Grey, Slate Grey Taupe, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2312-576
Zoro #
G610351520
UPC #
889292661874
Country of Origin
China
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.12 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
1.38 in
Details
Color
Light Grey, Slate Grey Taupe, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
8.71 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Has Fringe
No
Printed Design
0
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
Primary Color
Light Grey
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Description
The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.