
Lavable LVB-2314 Machine Washable Area Rug
Mfr # LVB2314-23
Zoro # G410351447
product price: $55.55
/eaKey Features
Color
Ash, Light Grey, Slate Grey Taupe, Sage, Pewter
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2314-23
Zoro #
G410351447
UPC #
889292662345
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.38 in
Details
Color
Ash, Light Grey, Slate Grey Taupe, Sage, Pewter
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
1.28 lb
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Printed Design
0
High Traffic Compatible
Yes
Primary Color
Ash
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Description
Introducing the Lavable area rug, a stunning and stylish addition to any room. This versatile machine-woven piece is crafted from durable polyester with a low pile making it great for high traffic areas. Featuring an elegant design that will bring sophistication to your home decor, this rug is also conveniently machine washable for easy care and maintenance. For best results, use with a rug pad not included to ensure maximum stability and comfort. Transform your space today with this beautiful Lavable area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.