Zoro Homepage

Lavable LVB-2314 Machine Washable Area Rug

  • Mfr # LVB2314-268

  • Zoro # G710352311


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Ash, Light Grey, Slate Grey Taupe, Sage, Pewter
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2314-268
Zoro #
G710352311
UPC #
889292662352
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
1.38 in
Size
2 ft 6 in x 8 ft

Details

Color
Ash, Light Grey, Slate Grey Taupe, Sage, Pewter
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Includes
Care Label
Weight
4.37 lb
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
Canvas
Style
Area Rug
Primary Color
Ash
High/Low Texture
No
Outdoor Safe
No
Printed Design
0

Description

Introducing the Lavable area rug, a stunning and stylish addition to any room. This versatile machine-woven piece is crafted from durable polyester with a low pile making it great for high traffic areas. Featuring an elegant design that will bring sophistication to your home decor, this rug is also conveniently machine washable for easy care and maintenance. For best results, use with a rug pad not included to ensure maximum stability and comfort. Transform your space today with this beautiful Lavable area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.