
Lavable LVB-2315 Machine Washable Area Rug
Mfr # LVB2315-23
Zoro # G310352636
product price: $55.55
/eaKey Features
Color
Light Grey, Sterling Grey, Khaki
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2315-23
Zoro #
G310352636
UPC #
889292661959
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.38 in
Details
Color
Light Grey, Sterling Grey, Khaki
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.28 lb
Features
Machine Washable
Machine Washable
Yes
Printed Design
0
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Primary Color
Light Grey
Durable/Performance Rated
No
Backing
Canvas
Description
Introducing the Lavable area rug, a stunning and stylish addition to any room. This versatile machine-woven piece is crafted from durable polyester with a low pile making it great for high traffic areas. Featuring an elegant design that will bring sophistication to your home decor, this rug is also conveniently machine washable for easy care and maintenance. For best results, use with a rug pad not included to ensure maximum stability and comfort. Transform your space today with this beautiful Lavable area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.