
Lavable LVB-2317 Machine Washable Area Rug
Mfr # LVB2317-23
Zoro # G010352554
product price: $55.35
/eaKey Features
Color
Slate, Light Grey, Metallic - Silver, Pewter, Light Silver
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2317-23
Zoro #
G010352554
UPC #
889292662406
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.38 in
Details
Color
Slate, Light Grey, Metallic - Silver, Pewter, Light Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.28 lb
Printed Design
0
Has Fringe
No
Machine Washable
Yes
Primary Color
Slate
Construction
Machine Woven
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
The Lavable Area Rug is the perfect addition to any room. Its beautiful style and low pile make it ideal for high-traffic areas. Crafted of polyester, this machine-woven rug is designed to withstand everyday wear and tear while still looking great. The rug?s low profile makes it easy to clean with a simple machine wash on delicate cycle, so you don't have to worry about spills or stains ruining your look. For best results, use with a rug pad to protect your floors and ensure the longevity of this stylish piece. Transform any space with the Lavable Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.