Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavable LVB-2317 Machine Washable Area Rug

  • Mfr # LVB2317-268

  • Zoro # G810352396


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Slate, Light Grey, Metallic - Silver, Pewter, Light Silver
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2317-268
Zoro #
G810352396
UPC #
889292662420
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
1.38 in
Size
2 ft 6 in x 8 ft

Details

Color
Slate, Light Grey, Metallic - Silver, Pewter, Light Silver
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Features
Machine Washable
Weight
4.37 lb
Durable/Performance Rated
No
Primary Color
Slate
Style
Area Rug
Printed Design
0
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven

Description

The Lavable Area Rug is the perfect addition to any room. Its beautiful style and low pile make it ideal for high-traffic areas. Crafted of polyester, this machine-woven rug is designed to withstand everyday wear and tear while still looking great. The rug?s low profile makes it easy to clean with a simple machine wash on delicate cycle, so you don't have to worry about spills or stains ruining your look. For best results, use with a rug pad to protect your floors and ensure the longevity of this stylish piece. Transform any space with the Lavable Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.