
Lavable LVB-2317 Machine Washable Area Rug
Mfr # LVB2317-3656
Zoro # G110352492
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Slate, Light Grey, Metallic - Silver, Pewter, Light Silver
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2317-3656
Zoro #
G110352492
UPC #
889292662437
Country of Origin
China
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0.12 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
1.38 in
Details
Color
Slate, Light Grey, Metallic - Silver, Pewter, Light Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
4.26 lb
Features
Machine Washable
Includes
Care Label
Primary Color
Slate
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
0
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Backing
Canvas
Has Fringe
No
Description
The Lavable Area Rug is the perfect addition to any room. Its beautiful style and low pile make it ideal for high-traffic areas. Crafted of polyester, this machine-woven rug is designed to withstand everyday wear and tear while still looking great. The rug?s low profile makes it easy to clean with a simple machine wash on delicate cycle, so you don't have to worry about spills or stains ruining your look. For best results, use with a rug pad to protect your floors and ensure the longevity of this stylish piece. Transform any space with the Lavable Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.