Zoro Homepage

Lavable LVB-2318 Machine Washable Area Rug

  • Mfr # LVB2318-7696

  • Zoro # G210353573


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 5 in
Color
Light Grey, Sterling Grey, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2318-7696
Zoro #
G210353573
UPC #
889292663953
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
1.38 in

Details

Color
Light Grey, Sterling Grey, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
15.55 lb
Primary Color
Light Grey
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Printed Design
0
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No

Description

The Lavable Area Rug is the perfect addition to any room. Its beautiful style and low pile make it ideal for high-traffic areas. Crafted of polyester, this machine-woven rug is designed to withstand everyday wear and tear while still looking great. The rug?s low profile makes it easy to clean with a simple machine wash on delicate cycle, so you don't have to worry about spills or stains ruining your look. For best results, use with a rug pad to protect your floors and ensure the longevity of this stylish piece. Transform any space with the Lavable Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.