Zoro Homepage

Lavable LVB-2319 Machine Washable Area Rug

  • Mfr # LVB2319-7696

  • Zoro # G110353543


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 5 in
Color
Light Silver, Light Grey, Ash, Natural
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2319-7696
Zoro #
G110353543
UPC #
889292663960
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
1.38 in

Details

Color
Light Silver, Light Grey, Ash, Natural
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
15.55 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Machine Washable
Yes
Backing
Canvas
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
0
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Light Silver

Description

This Lavable area rug is the perfect choice for any space. Crafted from a durable Polyester, this machine-woven rug has a low pile that makes it ideal for high traffic areas. Plus, its beautiful style adds a touch of elegance to your interior design. For best results, be sure to use with a rug pad. When it comes time to clean your new area rug, simply machine wash cold on delicate cycle and lay flat to dry - no bleach or dry cleaning necessary!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.