Zoro Homepage

Lavable LVB-2320 Machine Washable Area Rug

  • Mfr # LVB2320-268

  • Zoro # G610353357


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Pale Slate, Light Grey, Sterling Grey, Light Silver, Metallic - Silver
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2320-268
Zoro #
G610353357
UPC #
889292662529
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
1.38 in

Details

Color
Pale Slate, Light Grey, Sterling Grey, Light Silver, Metallic - Silver
Shape
Runner
Material
Face: 100% Polyester
Weight
4.37 lb
Features
Machine Washable
Includes
Care Label
Style
Area Rug
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
0
Backing
Canvas
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Primary Color
Pale Slate

Description

This Lavable area rug is the perfect choice for any space. Crafted from a durable Polyester, this machine-woven rug has a low pile that makes it ideal for high traffic areas. Plus, its beautiful style adds a touch of elegance to your interior design. For best results, be sure to use with a rug pad. When it comes time to clean your new area rug, simply machine wash cold on delicate cycle and lay flat to dry - no bleach or dry cleaning necessary!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.