
Lavable LVB-2320 Machine Washable Area Rug
Mfr # LVB2320-7696
Zoro # G010353360
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Color
Pale Slate, Light Grey, Sterling Grey, Light Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2320-7696
Zoro #
G010353360
UPC #
889292663977
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
1.38 in
Details
Color
Pale Slate, Light Grey, Sterling Grey, Light Silver, Metallic - Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
15.55 lb
Has Fringe
No
High/Low Texture
No
Primary Color
Pale Slate
Printed Design
0
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
Canvas
Outdoor Safe
No
Construction
Machine Woven
Description
This Lavable area rug is the perfect choice for any space. Crafted from a durable Polyester, this machine-woven rug has a low pile that makes it ideal for high traffic areas. Plus, its beautiful style adds a touch of elegance to your interior design. For best results, be sure to use with a rug pad. When it comes time to clean your new area rug, simply machine wash cold on delicate cycle and lay flat to dry - no bleach or dry cleaning necessary!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.