
Lavable LVB-2321 Machine Washable Area Rug
Mfr # LVB2321-23
Zoro # G510353358
product price: $55.55
/eaKey Features
Color
Light Grey, Slate Grey Taupe, Sterling Grey
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2321-23
Zoro #
G510353358
UPC #
889292662543
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.38 in
Details
Color
Light Grey, Slate Grey Taupe, Sterling Grey
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
1.28 lb
Features
Machine Washable
Includes
Care Label
Has Fringe
No
Printed Design
0
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
Canvas
Machine Washable
Yes
High Traffic Compatible
Yes
Primary Color
Light Grey
High/Low Texture
No
Description
This Lavable area rug is the perfect choice for any space. Crafted from a durable Polyester, this machine-woven rug has a low pile that makes it ideal for high traffic areas. Plus, its beautiful style adds a touch of elegance to your interior design. For best results, be sure to use with a rug pad. When it comes time to clean your new area rug, simply machine wash cold on delicate cycle and lay flat to dry - no bleach or dry cleaning necessary!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.