Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavable LVB-2321 Machine Washable Area Rug

  • Mfr # LVB2321-268

  • Zoro # G110354854


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey, Slate Grey Taupe, Sterling Grey
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2321-268
Zoro #
G110354854
UPC #
889292662567
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
1.38 in

Details

Color
Light Grey, Slate Grey Taupe, Sterling Grey
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Weight
4.37 lb
Includes
Care Label
Machine Washable
Yes
Primary Color
Light Grey
High Traffic Compatible
Yes
Printed Design
0
High/Low Texture
No
Style
Area Rug
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas

Description

This Lavable area rug is the perfect choice for any space. Crafted from a durable Polyester, this machine-woven rug has a low pile that makes it ideal for high traffic areas. Plus, its beautiful style adds a touch of elegance to your interior design. For best results, be sure to use with a rug pad. When it comes time to clean your new area rug, simply machine wash cold on delicate cycle and lay flat to dry - no bleach or dry cleaning necessary!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.