Zoro Homepage

Lavable LVB-2322 Machine Washable Area Rug

  • Mfr # LVB2322-268

  • Zoro # G910355037


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2322-268
Zoro #
G910355037
UPC #
889292680073
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Size
2 ft 6 in x 8 ft
Thickness
0.14 in

Details

Color
Off-White
Shape
Runner
Material
Face: 100% Polyester
Weight
4.37 lb
Includes
Care Label
Features
Machine Washable
Construction
Machine Woven
Style
Area Rug
Machine Washable
Yes
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Has Fringe
No
Primary Color
Off-White
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Lavable area rug is the perfect finishing touch for any space. Its low pile construction makes it ideal for high traffic areas, while its machine woven construction ensures long-lasting durability. The polyester fibers provide a soft feel and subtle texture that adds an inviting warmth to your interior design. With easy care instructions, you can keep this rug looking like new for years to come - simply machine wash cold on delicate cycle and lay flat to dry. Complete your home with this stylish and practical area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.