Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavable LVB-2324 Machine Washable Area Rug

  • Mfr # LVB2324-268

  • Zoro # G010354879


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.12 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2324-268
Zoro #
G010354879
UPC #
889292680653
Country of Origin
China

Dimensions

Pile Height
0.12 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
0.14 in
Size
2 ft 6 in x 8 ft

Details

Color
Off-White
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Features
Machine Washable
Weight
4.37 lb
Primary Color
Off-White
Backing
Canvas
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Style
Area Rug
Construction
Machine Woven

Description

This Lavable area rug is the perfect addition to any room. The beautiful style and bold design are sure to make a statement in any space. Woven from polyester, this durable rug can withstand high traffic areas and is designed for long-lasting use. Its low pile feature makes it easy to clean and maintain. For best results, pair with a rug pad for added cushioning and protection. To clean, simply machine wash cold on a delicate cycle; do not bleach or dry clean. Lay flat to dry for optimal results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.