Zoro Homepage

Lavable LVB-2324 Machine Washable Area Rug

  • Mfr # LVB2324-3656

  • Zoro # G110356087


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft 6 in x 5 ft 6 in
Color
Off-White
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2324-3656
Zoro #
G110356087
UPC #
889292680172
Country of Origin
China

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Pile Height
0.12 in
Length (In.)
66.14 in
Width (In.)
42.13 in
Thickness
0.14 in

Details

Color
Off-White
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
4.26 lb
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
Primary Color
Off-White
Outdoor Safe
No
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Construction
Machine Woven

Description

This Lavable area rug is the perfect addition to any room. The beautiful style and bold design are sure to make a statement in any space. Woven from polyester, this durable rug can withstand high traffic areas and is designed for long-lasting use. Its low pile feature makes it easy to clean and maintain. For best results, pair with a rug pad for added cushioning and protection. To clean, simply machine wash cold on a delicate cycle; do not bleach or dry clean. Lay flat to dry for optimal results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.