
Lavable LVB-2325 Machine Washable Area Rug
Mfr # LVB2325-23
Zoro # G310356160
product price: $55.55
/eaKey Features
Color
White
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2325-23
Zoro #
G310356160
UPC #
889292680202
Country of Origin
China
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.14 in
Details
Color
White
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.28 lb
Features
Machine Washable
Durable/Performance Rated
No
Primary Color
White
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
Canvas
Description
This Lavable area rug is the perfect addition to any room. Its machine-woven construction and low pile make it an ideal choice for high traffic areas, while its polyester fabric ensures a soft feel underfoot. Plus, it's easy to care for?simply machine wash cold on delicate cycle and lay flat to dry. Complete your look with a rug pad sold separately for extra cushioning and grip. The beautiful style of this rug will create the perfect finishing touch in your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.