
Lavable LVB-2325 Machine Washable Area Rug
Mfr # LVB2325-7696
Zoro # G610355986
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Color
White
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2325-7696
Zoro #
G610355986
UPC #
889292680738
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.14 in
Details
Color
White
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Weight
15.55 lb
Features
Machine Washable
Includes
Care Label
Primary Color
White
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Construction
Machine Woven
Backing
Canvas
Has Fringe
No
Description
This Lavable area rug is the perfect addition to any room. Its machine-woven construction and low pile make it an ideal choice for high traffic areas, while its polyester fabric ensures a soft feel underfoot. Plus, it's easy to care for?simply machine wash cold on delicate cycle and lay flat to dry. Complete your look with a rug pad sold separately for extra cushioning and grip. The beautiful style of this rug will create the perfect finishing touch in your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.