
Lavable LVB-2326 Machine Washable Area Rug (Discontinued)
- Mfr # LVB2326-7696
- Zoro # G810356066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB2326-7696
Zoro #
G810356066
UPC #
889292680745
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.14 in
Details
Color
White, Silver
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
15.55 lb
Features
Machine Washable
Construction
Machine Woven
High/Low Texture
No
Primary Color
White
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
Yes
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Description
This Lavable area rug is the perfect way to elevate your space. It has a beautiful style that is sure to catch the eye of any guest. The machine woven construction and low pile make it ideal for high traffic areas. Crafted from polyester, this rug is both stylish and durable. Cleaning is easy - just machine wash cold on delicate cycle and lay flat to dry. For added protection, use a rug pad underneath not included. Transform your space today with this gorgeous Lavable area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.