Zoro Homepage

Lavable LVB-2327 Machine Washable Area Rug

  • Mfr # LVB2327-7696

  • Zoro # G710355749


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 5 in
Color
Off-White, Nickel, Black
Style
Area Rug
Material
Face: 100% Polyester
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB2327-7696
Zoro #
G710355749
UPC #
889292680752
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.12 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.14 in

Details

Color
Off-White, Nickel, Black
Style
Area Rug
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
15.55 lb
Includes
Care Label
Has Fringe
No
Primary Color
Off-White
High Traffic Compatible
Yes
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
Machine Washable
Yes
Durable/Performance Rated
No
Backing
Canvas
Construction
Machine Woven

Description

Introducing the Lavable area rug, a beautiful addition to any room. Crafted from durable and easy-to-care-for polyester, this machine-woven rug is the perfect way to add color and texture to your space. Low pile construction makes it ideal for high traffic areas of your home, while its vibrant colors will provide a cheerful touch to any decor. For best results, pair with a rug pad for added cushioning and stability. Easy care instructions make this piece effortless: simply machine wash cold on delicate cycle then lay flat to dry ? no need for harsh chemicals or dry cleaning! Bring home the Lavable area rug today and watch as your space is transformed into something special.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.