Lavadora LVR-2300 Machine Washable Area Rug

  • Mfr # LVR2300-2773

  • Zoro # G510360837


product price: $43.39
/ea

Key Features

Color
Ink Blue, Navy, Blue, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2300-2773
Zoro #
G510360837
UPC #
889292289931
Country of Origin
Turkey

Dimensions

Pile Height
0.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.16 in

Details

Color
Ink Blue, Navy, Blue, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
3.98 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Style
Global
Construction
Machine Woven
Backing
No Backing
Sub Style
Bohemian
Machine Washable
Yes
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No

Description

Bring a touch of global style to your home with the Lavadora Bohemian Global area rug. This beautiful piece is crafted from soft and durable polyester, making it perfect for high traffic areas in your home. The machine woven construction ensures the rug will stand up to everyday wear and tear. The low pile design makes it easy to clean and maintain; simply machine wash cold on delicate cycle, line dry and enjoy this gorgeous piece for years to come. Add a subtle layer of texture and sophistication to any room in your home with the Lavadora Bohemian Global area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.