
Lavadora LVR-2300 Machine Washable Area Rug
Mfr # LVR2300-71010
Zoro # G910360888
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Navy, Blue, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2300-71010
Zoro #
G910360888
UPC #
889292289979
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Ink Blue, Navy, Blue, Light Beige, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
16.55 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
Yes
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Description
Bring a touch of global style to your home with the Lavadora Bohemian Global area rug. This beautiful piece is crafted from soft and durable polyester, making it perfect for high traffic areas in your home. The machine woven construction ensures the rug will stand up to everyday wear and tear. The low pile design makes it easy to clean and maintain; simply machine wash cold on delicate cycle, line dry and enjoy this gorgeous piece for years to come. Add a subtle layer of texture and sophistication to any room in your home with the Lavadora Bohemian Global area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.