Zoro Homepage

Lavadora LVR-2302 Machine Washable Area Rug

  • Mfr # LVR2302-537

  • Zoro # G010361068


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Dark Brown, Gray, Taupe, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2302-537
Zoro #
G010361068
UPC #
889292290036
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.1 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Dark Brown, Gray, Taupe, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
7.7 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
Yes
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

The Lavadora area rug is the perfect way to add a touch of updated traditional style to any room. This luxurious area rug is machine woven in Turkey with soft, durable polyester fibers that are sure to last. Its low pile construction and tight weave make it an ideal choice for high traffic areas, while its classic style adds a timeless look and feel. With proper care, this rug will stay looking beautiful for years to come. To ensure your rug's longevity, we recommend using it with a protective rug pad not included. To clean your Lavadora area rug, simply machine wash cold on delicate cycle and line dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.