Lavadora LVR-2304 Machine Washable Area Rug

  • Mfr # LVR2304-2773

  • Zoro # G110361210


product price: $43.39
/ea

Key Features

Color
Black, Gray, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2304-2773
Zoro #
G110361210
UPC #
889292290104
Country of Origin
Turkey

Dimensions

Pile Height
0.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Gray, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Features
Machine Washable
Weight
3.98 lb
High/Low Texture
No
Has Fringe
No
Sub Style
Minimalist
Machine Washable
Yes
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Style
Modern
Backing
No Backing

Description

This Lavadora area rug is the perfect way to add modern style to any living space. Crafted of Polyester, this low pile rug is made for high traffic areas and its machine-woven construction ensures a long-lasting piece. Made in Turkey, it's recommended to use with a rug pad for added cushioning and comfort. For easy care, do not bleach this rug. This Lavadora area rug will surely give your home an updated look that you'll love for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.