Zoro Homepage

Lavadora LVR-2304 Machine Washable Area Rug

  • Mfr # LVR2304-537

  • Zoro # G010360962


product price: $73.19
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Black, Gray, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2304-537
Zoro #
G010360962
UPC #
889292290111
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.1 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Black, Gray, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
7.7 lb
Features
Machine Washable
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Machine Washable
Yes
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No

Description

This Lavadora area rug is the perfect way to add modern style to any living space. Crafted of Polyester, this low pile rug is made for high traffic areas and its machine-woven construction ensures a long-lasting piece. Made in Turkey, it's recommended to use with a rug pad for added cushioning and comfort. For easy care, do not bleach this rug. This Lavadora area rug will surely give your home an updated look that you'll love for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.