Lavadora LVR-2306 Machine Washable Area Rug

  • Mfr # LVR2306-2773

  • Zoro # G610362052


product price: $72.35
/ea

Key Features

Color
Taupe, Gray, Ink Blue, Blue, Sage, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2306-2773
Zoro #
G610362052
UPC #
889292290180
Country of Origin
Turkey

Dimensions

Pile Height
0.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Taupe, Gray, Ink Blue, Blue, Sage, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
3.98 lb
Features
Machine Washable
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
Style
Traditional
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Machine Washable
Yes
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes

Description

Introducing the Lavadora area rug! This stunning, updated traditional style rug is sure to be the showstopper of any room. Soft and luxurious yet durable, this machine woven polyester rug is perfect for high traffic areas due to its low pile feature. The added benefit of it being machine washable on delicate cycle makes it a practical piece too. Crafted in Turkey, its intricate detail will make you want to linger in your home for longer. Add a rug pad for extra comfort and an enhanced look. Get ready to wow your guests with this beautiful piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.