Zoro Homepage

Lavadora LVR-2307 Machine Washable Area Rug

  • Mfr # LVR2307-679

  • Zoro # G510362190


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray, Blue, Mustard, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2307-679
Zoro #
G510362190
UPC #
889292290241
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Black, Gray, Blue, Mustard, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
12.43 lb
Features
Machine Washable
Outdoor Safe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Backing
No Backing

Description

This beautiful traditional area rug is the perfect addition to any room. It?s made of polyester and features a low pile that is ideal for high traffic areas, as well as machine woven construction for superior durability. The Lavadora rug is made in Turkey and should be used with a rug pad not included. Cleaning is easy; just use mild detergent and do not bleach. With its timeless style, this piece will bring a touch of elegance to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.