
Lavadora LVR-2307 Machine Washable Area Rug
Mfr # LVR2307-71010
Zoro # G010362218
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Blue, Mustard, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2307-71010
Zoro #
G010362218
UPC #
889292290258
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Black, Gray, Blue, Mustard, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
16.55 lb
Machine Washable
Yes
Construction
Machine Woven
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This beautiful traditional area rug is the perfect addition to any room. It?s made of polyester and features a low pile that is ideal for high traffic areas, as well as machine woven construction for superior durability. The Lavadora rug is made in Turkey and should be used with a rug pad not included. Cleaning is easy; just use mild detergent and do not bleach. With its timeless style, this piece will bring a touch of elegance to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.