Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavadora LVR-2310 Machine Washable Area Rug

  • Mfr # LVR2310-71010

  • Zoro # G010362768


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Brown, Gray, Dark Brown, Light Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2310-71010
Zoro #
G010362768
UPC #
889292290371
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Brown, Gray, Dark Brown, Light Beige
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
16.55 lb
Features
Machine Washable
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Bohemian
Has Fringe
No
Printed Design
No
High/Low Texture
No

Description

Introduce a splash of Bohemian Global charm to your living space with the Lavadora area rug. This Turkish-manufactured piece is expertly machine woven from polyester, ensuring durability and resilience in high traffic areas. The low pile construction not only adds comfort underfoot but also makes cleaning a breeze - it's even machine washable on a cold, delicate cycle. With its captivating design and practicality, this rug is an absolute must-have for any modern home. For optimal use and extended lifespan, we recommend pairing it with a rug pad. Don't worry about spills or stains; just pop it in the wash, line dry and it's as good as new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.