Lavadora LVR-2313 Machine Washable Area Rug

  • Mfr # LVR2313-2773

  • Zoro # G710362921


product price: $72.35
/ea

Key Features

Color
Ink Blue, Navy, Blue, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2313-2773
Zoro #
G710362921
UPC #
889292290463
Country of Origin
Turkey

Dimensions

Pile Height
0.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Ink Blue, Navy, Blue, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Machine Washable
Includes
Care Label
Weight
3.98 lb
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Style
Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional

Description

This Lavadora area rug is the perfect addition to any traditional-style home. Featuring a low pile and machine-woven construction, this stylish rug was made in Turkey with high traffic areas in mind. It's made of durable polyester fabric that will stand up to everyday wear and tear. For maximum longevity, it's recommended to use with a rug pad not included. To keep your rug looking fresh, simply spot clean or vacuum regularly and avoid using bleach when cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.