
Lavadora LVR-2315 Machine Washable Area Rug
Mfr # LVR2315-679
Zoro # G610363165
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Brown, Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2315-679
Zoro #
G610363165
UPC #
889292290562
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Taupe, Brown, Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
12.43 lb
Features
Machine Washable
Includes
Care Label
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Outdoor Safe
No
Description
This Lavadora area rug is perfect for adding a traditional touch to any room. The Polyester material and Machine Woven construction make this rug ideal for high traffic areas while still providing a low pile comfortable feel. The Turkish craftsmanship ensures quality and long lasting durability. To keep your rug looking its best, it is recommended to use with a rug pad not included and avoid bleaching. Add this beautiful traditional style Lavadora area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.