
Lavadora LVR-2315 Machine Washable Area Rug
Mfr # LVR2315-71010
Zoro # G310363243
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Brown, Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVR2315-71010
Zoro #
G310363243
UPC #
889292290579
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.1 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Taupe, Brown, Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
16.55 lb
Includes
Care Label
Features
Machine Washable
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
Yes
Outdoor Safe
No
Backing
No Backing
Description
This Lavadora area rug is perfect for adding a traditional touch to any room. The Polyester material and Machine Woven construction make this rug ideal for high traffic areas while still providing a low pile comfortable feel. The Turkish craftsmanship ensures quality and long lasting durability. To keep your rug looking its best, it is recommended to use with a rug pad not included and avoid bleaching. Add this beautiful traditional style Lavadora area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.