Lavadora LVR-2317 Machine Washable Area Rug

  • Mfr # LVR2317-2773

  • Zoro # G310363991


product price: $43.55
/ea

Key Features

Color
Dark Brown, Taupe, Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.1 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR2317-2773
Zoro #
G310363991
UPC #
889292290623
Country of Origin
Turkey

Dimensions

Pile Height
0.1 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Dark Brown, Taupe, Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Features
Machine Washable
Weight
3.98 lb
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Minimalist
Style
Modern
Construction
Machine Woven

Description

This Lavadora area rug is perfect for any modern home. It is crafted from soft polyester for a comfortable feel underfoot. The low pile height allows it to be well-suited for high traffic areas, while the machine woven construction ensures durability and longevity. This rug was made in Turkey using the highest quality materials, and is recommended to use with a rug pad not included. For easy care, do not bleach when cleaning. Add an eye-catching accent to your space with this stylish Lavadora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.