
Lavadora LVR-2319 Machine Washable Area Rug
Mfr # LVR2319-679
Zoro # G110363795
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2319-679
Zoro #
G110363795
UPC #
889292298544
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Gray, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
14.8 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Bohemian
Machine Washable
Yes
Outdoor Safe
No
Has Fringe
No
Primary Color
Gray
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Description
Step into a world of vibrant patterns and plush comfort with the Lavadora area rug, a perfect embodiment of Bohemian Global style. Expertly machine-woven in Turkey from durable polyester, this rug showcases a low pile design that withstands high traffic areas with grace, ensuring your space remains stylish and inviting. Its rich textures offer an underfoot softness that's simply irresistible, while its easy-care instructions make maintenance hassle-free - just toss it into the washing machine on a cold, delicate cycle and line dry! For optimal use and longevity, we recommend pairing this rug with a pad. Transform your home with the Lavadora area rug for an instant touch of worldly charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.